Shop All Set Screws
Midwest Fastener
1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK
Mfr # 33873
Zoro # G402511378
product price: $8.39
/pk 5, $1.68/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Stainless Steel
- Hardness 18-8
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33873
- Zoro # G402511378
- UPC # 738287338737
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 8 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0008)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 25 PK (U55050.031.0250)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51761)
- MIDWEST FASTENER 1/2"-13 x 1-1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 3PK (33875)
- MIDWEST FASTENER 1/2"-13 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (33872)
- MIDWEST FASTENER 1/2"-13 x 2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 2PK (33877)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Slotted Headless Set Screws 1 12PK (71577)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33866)
- MIDWEST FASTENER 8mm-1.25 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62516)
- MIDWEST FASTENER 7/16"-14 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34361)
- Midwest Fastener Set Screws