Shop All Set Screws
Midwest Fastener
1/2"-13 x 1" Steel Coarse Thread Square Head Set Screws 6PK
Mfr # 60597
Zoro # G902511687
product price: $7.19
/pk 6, $1.20/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60597
- Zoro # G902511687
- UPC # 738287605976
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 5/16" x 4", Medium CSZ, Clear (DTP-0312-4000)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/32 in Shaft Dia, 50 PK (SE-21SS)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, Flat Head, Torx Drive, 350 PK (T10300WPP)
- KIPP Eye Bolt With Shoulder, M10, 17 mm Shank, 25 mm ID, Steel, Bright (K0767.10)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Steel Coarse Thread Square Head Set Screws 4PK (60598)
- MIDWEST FASTENER 3/4"-10 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70828)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70806)
- MIDWEST FASTENER 1/2"-13 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70812)
- MIDWEST FASTENER 1/2"-20 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 5PK (38935)
- MIDWEST FASTENER #6-40 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32981)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/4, PK100 (U07820.025.0025)
- Midwest Fastener Set Screws