Shop All Set Screws
Midwest Fastener
1/2"-13 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 4PK
Mfr # 70815
Zoro # G102511470
product price: $4.79
/pk 4, $1.20/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 1 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70815
- Zoro # G102511470
- UPC # 738287708158
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Zinc Plated Steel Washer Cap Push Nuts 20PK (61148)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 9 in Ht, Plain Stainless Steel (U17267.037.0609)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Plain, 100 PK (06604-PWR)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0250)
- MIDWEST FASTENER #6-32 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70756)
- MIDWEST FASTENER #8-32 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67566)
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71575)
- MIDWEST FASTENER 5/16"-18 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 7PK (67577)
- MIDWEST FASTENER 8mm-1.25 x 12mm SA2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 5PK (79678)
- MIDWEST FASTENER #6-40 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32981)
- ZORO SELECT Set Screw, M5 x 0.80mm, 35mm L, PK100 (M51230.050.0035)
- Midwest Fastener Set Screws