Shop All Set Screws
Midwest Fastener
1/2"-13 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 4PK
Mfr # 33874
Zoro # G802511411
product price: $8.55
/pk 4, $2.14/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Stainless Steel
- Thread Length Full
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33874
- Zoro # G802511411
- UPC # 738287338744
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Tap Thru T-Slot Nut, 7/16"X1/2" (41407T)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.050.3600)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04008.087.0700)
- STANLEY Light Duty Staples, 23 ga, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (TRA206T)
- MIDWEST FASTENER 1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33873)
- MIDWEST FASTENER 1/2"-13 x 1-1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 3PK (33875)
- MIDWEST FASTENER 1/2"-13 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (33872)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 26 26PK (60992)
- MIDWEST FASTENER 1/4"-20 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70786)
- MIDWEST FASTENER #6-40 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (38922)
- ZORO SELECT 10-32X9/16 FINE SOCKET SET SCR CUP BLACK OX & OIL (1109SSCI)
- Midwest Fastener Set Screws