Shop All Set Screws
Midwest Fastener
1/2"-13 x 1-1/4" Steel Coarse Thread Hex Socket Headless Set Screws 3PK
Mfr # 70816
Zoro # G202511547
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 1-1/4 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70816
- Zoro # G202511547
- UPC # 738287708165
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Stainless Steel, 316, Plain Finish (U55067.037.7200)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC10-YS)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 2 PK (39484)
- MIDWEST FASTENER 3/8"-24 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 20PK (60873)
- MIDWEST FASTENER 3/8"-16 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 18 18PK (60995)
- MIDWEST FASTENER #8-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70763)
- MIDWEST FASTENER #1-72 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (930688)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71563)
- MIDWEST FASTENER #8-32 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67566)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 20mm, Alloy Steel, Hex Socket, , 100PK (639414-100)
- Midwest Fastener Set Screws