Shop All Carriage Bolts
Midwest Fastener
1/2"-13 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK
Mfr # 31902
Zoro # G602518856
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 13 (Coarse)
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31902
- Zoro # G602518856
- UPC # 738287319026
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 13 (Coarse) |
Fastener Length | 1-1/2 in |
Thread Length | Full |
Diameter 1 | 1/2" |
Diameter 2 | 1-3/32" |
Square-Depth | 9/32" |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Head Style | Carriage |
Hardness | Grade 5 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (37492)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK (M55420.200.0001)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS1)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-1/4in, Pln, PK5 (U39140.037.0125)
- MIDWEST FASTENER 1/2"-13 x 7" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01151)
- MIDWEST FASTENER 7/16"-14 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01119)
- MIDWEST FASTENER 3/16-24 x 1" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78842)
- MIDWEST FASTENER 3/16-24 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01044)
- MIDWEST FASTENER 5/16"-18 x 2" Coarse Thread Carriage Bolts 5PK (932765)
- MIDWEST FASTENER 1/2"-13 x 14" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05534)
- ZORO SELECT 1/4-20X2 1/4 CARRIAGE BOLT FLAT HD F/T ZINC (1436CF)
- Midwest Fastener Carriage Bolts