Shop All Set Screws
Midwest Fastener
1/2"-13 x 1-1/2" Steel Coarse Thread Square Head Set Screws 4PK
Mfr # 60598
Zoro # G902511588
product price: $5.79
/pk 4, $1.45/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60598
- Zoro # G902511588
- UPC # 738287605983
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/2 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Short Drop-In Anchor, 5/8 in Dia, 5-7/8" L, Steel Zinc Plated (305861I)
- MIDWEST FASTENER 1/2"-13 x 12" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05533)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-373-G1000)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 2in Solid Brass 50PK (9035814)
- MIDWEST FASTENER 1/2"-13 x 1" Steel Coarse Thread Square Head Set Screws 6PK (60597)
- MIDWEST FASTENER #4-40 x 3/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71541)
- MIDWEST FASTENER 1/4"-20 x 5/16" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70783)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71576)
- MIDWEST FASTENER 3/4"-10 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70832)
- MIDWEST FASTENER #10-32 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32983)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx25mm, PK10 (M51260.080.0025)
- Midwest Fastener Set Screws