Shop All Socket Head Cap Screws
Midwest Fastener
1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK
Mfr # 67485
Zoro # G202508103
product price: $7.79
/pk 4, $1.95/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67485
- Zoro # G202508103
- UPC # 738287674859
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0225)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- FOREVERBOLT Nylon Insert Lock Nut, M4-7.00, 18-8 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK (FBLNM4P100)
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0040)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72281)
- MIDWEST FASTENER #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 20 PK (67381)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 10 PK (71342)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (30106)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 100 PK (09071)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 25 mm Length, 12 PK (69654)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M55060.100.0040)
- Midwest Fastener Socket Head Cap Screws