Shop All Socket Head Cap Screws
Midwest Fastener
1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 3 PK
Mfr # 60298
Zoro # G402508064
product price: $5.45
/pk 3, $1.82/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-1/2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60298
- Zoro # G402508064
- UPC # 738287602982
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-1/2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Black Zinc, 15 PK (34168)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04104.031.0275)
- ZORO SELECT Barrel Bolt, #10-32, 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z4720)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 50 mm Bore Dia. (DHO-50ST PA)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 5 PK (75987)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60295)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (72284)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK (67538)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 60 mm Length, 10 PK (74446)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 100 PK (09067)
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3420)
- Midwest Fastener Socket Head Cap Screws