Shop All Socket Head Cap Screws
Midwest Fastener
1/2"-13 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK
Mfr # 79865
Zoro # G402508071
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-1/2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79865
- Zoro # G402508071
- UPC # 738287798654
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-1/2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (FHSIA0-60025USA-100BX)
- CSH Deck Screw, #7 x 1-1/2 in, Steel, Washer Head, Square Drive, 5000 PK (0.RWSF07112P17)
- BUILDRIGHT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 492 PK (09795)
- DEWALT Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel, 960 PK (DFS9175B1G)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 40 mm Length, 10 PK (74444)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 5 PK (32865)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72064)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in Length, 3 PK (67471)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 15 PK (76011)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 4 PK (79205)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Titanium, 35 mm Length (0018113)
- Midwest Fastener Socket Head Cap Screws