Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK
Mfr # 01014
Zoro # G202506697
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 01014
- Zoro # G202506697
- UPC # 738287010145
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51060.008.0031)
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Plain (Z4882)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (63666)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 3 mm W, 3 mm H (M39270.033.0001)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 4 PK (63367)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (50828)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (53476)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (00830)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6-1/2 in L, 25 PK (05409)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00959)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04100.075.0750)
- Midwest Fastener Hex Head Cap Screws