Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK
Mfr # 54037
Zoro # G902506577
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54037
- Zoro # G902506577
- UPC # 738287540376
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 4 PK (76088)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 2 PK (31748)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X3-1/4"" (N221-614)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 121 PK (09779)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (53475)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50827)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (50828)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 2 PK (934003)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00994)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK (50519)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (M01210.200.0050)
- Midwest Fastener Hex Head Cap Screws