Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK
Mfr # 53475
Zoro # G202506628
product price: $17.79
/pk 25, $0.71/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53475
- Zoro # G202506628
- UPC # 738287534757
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U55080.125.0001)
- ZORO SELECT Barrel Bolt, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP5)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (N01200.062.0350)
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07332)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (63364)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (01014)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50827)
- MIDWEST FASTENER M16-2.00 Hex Head Cap Screw, 18-8 Stainless Steel, 60 mm L, 2 PK (39084)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00001)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 4 PK (71224)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (N04360.087.0275)
- Midwest Fastener Hex Head Cap Screws