Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Silicon Bronze, 3 in L, 2 PK
Mfr # 39386
Zoro # G102517298
product price: $19.29
/pk 2, $9.65/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Silicon Bronze
- Thread Length 1" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39386
- Zoro # G102517298
- UPC # 738287393866
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Silicon Bronze |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, Nickel Plated Finish, 100 PK (04005)
- ZORO SELECT Set Screw, M10 x 1.50mm, 20mm L, PK50 (M51230.100.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , PEEK Plain Finish, 10 PK (PK10-WHS-01)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07400.100.0050)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 6 PK (39343)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1 in L, 8 PK (39323)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 8 PK (39324)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 50 PK (00042)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 6 PK (932201)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (01005)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U01000.037.0400)
- Midwest Fastener Hex Head Cap Screws