Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Silicon Bronze, 2 in L, 2 PK
Mfr # 39384
Zoro # G802517109
original price:
$21.47
18% off
new price: $17.59
/pk 2, $8.80/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Silicon Bronze
- Thread Length 1" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39384
- Zoro # G802517109
- UPC # 738287393842
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Silicon Bronze |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-008-CR-PK10)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (Z0713)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07566.019.0125)
- X1 TOOLS Wing Nut, 1/4"-20, 150 PK (X1E-CON-WIG-NUT-1020x150)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 2 in L, 4 PK (39365)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1/2 in L, 10 PK (39321)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 6 PK (39343)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 10 PK (73324)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00269)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 12 PK (63305)
- NEWPORT FASTENERS Grade 5, 7/8"-9 Hex Head Cap Screw, Plain Steel, 9 in L, 23 PK (139364-23)
- Midwest Fastener Hex Head Cap Screws