Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 7 in L, 25 PK
Mfr # 54443
Zoro # G902522256
product price: $64.99
/pk 25, $2.60/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 7 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54443
- Zoro # G902522256
- UPC # 738287544435
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 7 in |
Thread Length | 4 to 6" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Carbon Steel, Self Colored (DIN036)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/8 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0375x5)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/4, PK100 (U51260.019.0025)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 5/8 in Bore Dia., 10 PK (U36050.262.0001)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (00865)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 2 PK (931243)
- MIDWEST FASTENER Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (00801)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 10 PK (51689)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/4 in L, 10 PK (932163)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK (73925)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Hex Head Cap Screw, Brass, 1/2 in L (A3040160032)
- Midwest Fastener Hex Head Cap Screws