Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6-1/2 in L, 25 PK
Mfr # 05409
Zoro # G202514067
product price: $63.55
/pk 25, $2.54/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 6-1/2 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05409
- Zoro # G202514067
- UPC # 738287054095
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 6-1/2 in |
Thread Length | 4 to 6" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3585-06CN138)
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR3DGAL)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Painted Steel Hex Head Hex Drive, 58 PK (51238)
- MIDWEST FASTENER Class 10.9, M18-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (31102)
- MIDWEST FASTENER Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 6 PK (60208)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 2-1/2 in L, 8 PK (77093)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 4 PK (70345)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78702)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 2 in L, 4 PK (39365)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 10 PK (00798)
- Midwest Fastener Hex Head Cap Screws