Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 25 PK
Mfr # 51931
Zoro # G102514914
product price: $30.49
/pk 25, $1.22/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 3 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51931
- Zoro # G102514914
- UPC # 738287519310
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, Nitronic 60, 100 PK (A1084-4EN040)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 10 PK (HO-25SS)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #4-40, 15 Inserts (33548)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0075)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (39183)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 6 PK (35142)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (00908)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (50837)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 1 in L, 8 PK (77102)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 8 PK (62982)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 100 PK (U04104.031.0087)
- Midwest Fastener Hex Head Cap Screws