Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 14 in L, 25 PK
Mfr # 05415
Zoro # G102514211
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 14 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05415
- Zoro # G102514211
- UPC # 738287054156
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 14 in |
Thread Length | 4 to 6" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 2 1/2 in, Steel, Plain Finish, 100 PK (08436)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 5 PK (63048)
- SPIROL Slotted Spring Pin, M10 x 65 HCS PL ASME (SPM-100-065-A)
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0175)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (933892)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (00251)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 3 PK (73441)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (00775)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 4 PK (73345)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 5 PK (73807)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 25 PK (M55000.080.0100)
- Midwest Fastener Hex Head Cap Screws