Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 12 in L, 25 PK
Mfr # 05414
Zoro # G102514266
product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 12 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05414
- Zoro # G102514266
- UPC # 738287054149
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 12 in |
Thread Length | 4 to 6" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931148)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-3/4in Grade 18-8 Stainless Steel 25PK (9000934)
- ZORO SELECT Dowel Pin, SS, 1/8 D x 1 In L, PK25 (MS16555-631)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.15625 in Dia., 0.54 in L, Aluminum Body, 1000 PK (AD56BS)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 50 PK (50535)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 15 PK (51612)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (39144)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 6 PK (932201)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 10 PK (50570)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 8 PK (62603)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U55000.062.0275)
- Midwest Fastener Hex Head Cap Screws