Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 50 PK
Mfr # 05398
Zoro # G202513916
product price: $23.99
/pk 50, $0.48/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 1 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05398
- Zoro # G202513916
- UPC # 738287053982
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (00669)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (71805)
- ZORO SELECT Set Screw Assortment, Steel, Black Oxide Finish, 60 PCS (DISP-SET-16-060)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABL34)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00731)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (73287)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 14 in L, 25 PK (05415)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (00348)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 50 PK (54435)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77088)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (U04104.087.0375)
- Midwest Fastener Hex Head Cap Screws