Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 10 PK
Mfr # 50573
Zoro # G202518942
product price: $38.99
/pk 10, $3.90/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 5 in
- Material 18-8 Stainless Steel
- Thread Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50573
- Zoro # G202518942
- UPC # 738287505733
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5 in |
Thread Length | 1-1/4" |
Diameter 1 | 1/2" |
Diameter 2 | 27/32" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Zinc Plated, 25 PK (04132)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5834)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0200)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.019.0062)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 3 PK (78824)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 8 PK (31021)
- MIDWEST FASTENER Grade 5, 1/2" Hex Head Cap Screw, Zinc Plated Steel, 1 in L (00334)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (39143)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00254)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00879)
- ZORO SELECT #10-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (MHI-1002000US-100P)
- Midwest Fastener Hex Head Cap Screws