Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK
Mfr # 63185
Zoro # G202519345
product price: $11.79
/pk 4, $2.95/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 2 in
- Material 18-8 Stainless Steel
- Thread Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63185
- Zoro # G202519345
- UPC # 738287631852
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Thread Length | 1-1/4" |
Diameter 1 | 1/2" |
Diameter 2 | 27/32" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0463-188)
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51252)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M4, PK100 (M39080.040.0014)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Aluminum, 25 PK (ALA1-632-130)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 15 PK (63322)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00726)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (932425)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 25 PK (54436)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/4 in L, 10 PK (932163)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 6 PK (73803)
- NEWPORT FASTENERS Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 130 mm L, 30 PK (698956-30)
- Midwest Fastener Hex Head Cap Screws