Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 5 PK
Mfr # 78721
Zoro # G902506676
product price: $12.49
/pk 5, $2.50/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 2 27/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78721
- Zoro # G902506676
- UPC # 738287787214
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Diameter 2 | 27/32" |
Diameter 1 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.075.0500)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Black Oxide, 7/16 in Ht, 500 PK (50NFB)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.528 in Flange Dia., 0.615 in L, Steel, 25 PK (CAT2-3118-25)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 10 mm H, 18-8 Stainless Steel (WWG751010305)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (78724)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (78722)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 3 PK (78725)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55034)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 10 PK (50573)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931322)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 35 PK (11244CH5O)
- Midwest Fastener Hex Head Cap Screws