Shop All S Hooks
Midwest Fastener
11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 100PK
Mfr # 50993
Zoro # G902512882
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Type S Hook
- Material Steel
- Diameter 1 11/64"
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50993
- Zoro # G902512882
- UPC # 738287509939
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 11/64" |
Diameter 2 | 7/16" |
Length 1 | 1-1/2" |
Details
Finish | Zinc |
Type | S Hook |
Material | Steel |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 5 3/4In. ADJUSTABLE SILL (4 FT AW-575)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA30R)
- SCHLAGE ELECTRONICS Switch, Pushbutton (701RD EX ILL)
- SPEC Disc Spring, 0.188, Steel, Belleville, PK10 (B0375030)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 100PK (50992)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Medium Wire S Hooks 1 12PK (65121)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- MIDWEST FASTENER 3/32" x 15/64" x 3/4" Zinc Plated Steel S Hooks 100PK (50991)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" 18-8 Stainless Steel Large Wire S Hooks 10PK (65127)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 10PK (60707)
- ZORO SELECT 3/4" Cam-Alloy® S-Hook, Bright (5611205)
- Midwest Fastener S Hooks