Shop All S Hooks
Midwest Fastener
11/64" x 3/4" x 2-1/8" Zinc Plated Steel Open S Hooks 50PK
Mfr # 51808
Zoro # G302512895
product price: $50.89
/pk 50, $1.02/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type S Hook
- Diameter 1 11/64"
- Length 1 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51808
- Zoro # G302512895
- UPC # 738287518085
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 11/64" |
Length 1 | 2-1/8" |
Diameter 2 | 3/4" |
Details
Finish | Zinc |
Material | Steel |
Type | S Hook |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C02400160250S)
- EKENA MILLWORK 3 1/2"W x 3 1/2"P x 11-1/4"H Inside Corner (MIC03X04BI)
- DELTANA Replacement Bumper Ring For Floor Door Stops Square Black (RUBBERTIP-UFBS)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Nickel, Passage (F10 ACC 619 AND)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 10PK (60707)
- MIDWEST FASTENER 1/4" x 9/16" x 2-1/8" 18-8 Stainless Steel Large Wire S Hooks 6PK (65128)
- MIDWEST FASTENER 11/64" x 3/4" x 2-1/8" 18-8 Stainless Steel Medium Wire S Hooks 10PK (65123)
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 10PK (52416)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Medium Wire S Hooks 1 12PK (65121)
- BRADY S Hook, Brass, PK100 (23303)
- Midwest Fastener S Hooks