Shop All Spring Pins
Midwest Fastener
1/16" x 5/8" Plain Steel Tension Pins 30PK
Mfr # 72743
Zoro # G202506482
product price: $4.95
/pk 30, $0.17/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 1/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72743
- Zoro # G202506482
- UPC # 738287727432
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 5/8 in |
Diameter | 1/16" |
Length 1 | 5/8" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Type | Tension Pin |
Material | Steel |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-28 X 1-1/2in 18-8 Stainless Steel 10PK (9129976)
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- RED HEAD Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK (35205)
- ZORO SELECT Hex Weld Nut, 5/8"-11, Steel, 15/16 in Wd, 1 3/64 in Lg, 29/64 in Ht, 10 PK (HS3 5811)
- MIDWEST FASTENER 1/16" x 1/2" Plain Steel Tension Pins 30PK (72742)
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Tension Pins 10PK (72786)
- MIDWEST FASTENER 1/8" x 1-1/2" Plain Steel Tension Pins 20PK (72765)
- MIDWEST FASTENER 1/8" x 1" Plain Steel Coiled Spring Pins 10PK (932488)
- MIDWEST FASTENER 3/32" x 1/2" Plain Steel Tension Pins 4 42PK (61181)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Coiled Spring Pins 1 12PK (932486)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x3in, 32000lb, PK5 (U39150.050.0300)
- Midwest Fastener Spring Pins