Shop All Heat Shrink Tubing
Midwest Fastener
1/16" x 3" Black Heat Shrink Tubing 10PK
Mfr # 67961
Zoro # G902523260
original price:
$7.39
5% off
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical Insulation
- Material Thin Wall Polyolefin
- Diameter 1/16"
- Length 1 3"
- Style Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67961
- Zoro # G902523260
- UPC # 738287679618
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Diameter | 1/16" |
Length 1 | 3" |
Details
Application | Electrical Insulation |
Material | Thin Wall Polyolefin |
Style | Black |
Type | Heat Tubing |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- HUBBELL PREMISE WIRING Plate, 9 Ports, Gray (SSF209)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 20A (HBL1433)
- RACO Electrical Box Cover, Square, Steel, Raised (8777-0)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- MIDWEST FASTENER 3/8" x 3" Black Heat Shrink Tubing 10PK (67965)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- Midwest Fastener Heat Shrink Tubing