Shop All Hex Keys
Midwest Fastener
1/16" Steel Short Arm Hex Wrenches 15PK
Mfr # 60441
Zoro # G902522126
product price: $5.65
/pk 15, $0.38/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application #6 Set
- Material Steel
- Diameter 1/16"
- Length 1 Short
- Type Hex Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60441
- Zoro # G902522126
- UPC # 738287604412
- Country of Origin United States
- Category Hex Keys
Dimensions
Diameter | 1/16" |
Length 1 | Short |
Details
Application | #6 Set |
Material | Steel |
Type | Hex Wrench |
Description
Hex wrenches, also known as Allen wrenches, are used to fasten screws featuring hexagonal socket heads.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hex Collar Chisel, 1-1/4 Hex, 20-1/2 In. L (HS2464)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- WIHA Precision Hex Screwdriver 2.5 mm Round (26325)
- PELICAN Black Protective Case, 27"L x 27-1/2"W x 16.3"D (1640)
- MIDWEST FASTENER 3/16" Steel Short Arm Hex Wrenches 15PK (60446)
- MIDWEST FASTENER 5/64" Steel Long Arm Hex Wrenches 10PK (67881)
- MIDWEST FASTENER 1/8" Steel Long Arm Hex Wrenches 10PK (67884)
- MIDWEST FASTENER 1/8" Steel Short Arm Hex Wrenches 30PK (60444)
- MIDWEST FASTENER 3/32" Steel Short Arm Hex Wrenches 17 17PK (60443)
- MIDWEST FASTENER 6mm Zinc Plated Steel Short Arm Hex Wrenches 6PK (62427)
- TEKTON 17 mm Flat End Hex L-Key (KLX22170)
- Midwest Fastener Wrenches