Shop All Sleeve & Thimble Kits for Wire Rope
Midwest Fastener
1/16" Aluminum Cable Stops 20PK
Mfr # 64267
Zoro # G202520525
product price: $6.99
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Diameter 1/16"
- Type Cable Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64267
- Zoro # G202520525
- UPC # 738287642674
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
Diameter | 1/16" |
Details
Material | Aluminum |
Type | Cable Stop |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Steel, 5 in., 4300 lb. (WFT-5FH-1)
- SERVICE CASTER 8'' Pneumatic Wheel Swivel Gate and Ladder Caster (SCC-GC100S280-PNB)
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- DAYTON Wheel, For 488V79 (493X51)
- MIDWEST FASTENER 3/16" Galvanized Steel Wire Rope Thimbles 5PK (54679)
- MIDWEST FASTENER 3/4" Galvanized Steel Wire Rope Thimbles 2PK (54685)
- MIDWEST FASTENER 1/2" Galvanized Steel Wire Rope Thimbles 4PK (54683)
- MIDWEST FASTENER 3/16" Aluminum Cable Stops 10PK (64273)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Cable Thimbles 6PK (71986)
- MIDWEST FASTENER 5/8" Galvanized Steel Wire Rope Thimbles 3PK (54684)
- MAZZELLA Crosby S-505 Sleeve Swage 3/8" (1041107)
- Midwest Fastener Sleeve & Thimble Kits for Wire Rope