Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#1158 Clear Glass Miniature Light Bulbs 4PK
Mfr # 65608
Zoro # G402527584
product price: $20.59
/pk 4, $5.15/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear Glass
- Application Automotive
- Type Miniature Light Bulb
- Nominal Size #1158
- Style Double Contact Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65608
- Zoro # G402527584
- UPC # 738287656084
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #1158 |
Details
Material | Clear Glass |
Application | Automotive |
Type | Miniature Light Bulb |
Style | Double Contact Bayonet |
volt | 6.4 / 7.0 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Die Cast Bow Sockets (Sold in Pairs), 2PK (935)
- MEGUIARS HOT SHINE TIRE FOAM (MGG-13919)
- ECCO Beacon Light, Amber, Green, 3-5/16" H (EB7185CAG)
- GROTE Submersible LED Kit, Square, Black/Red (65440-5)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #1003 Clear Glass Miniature Light Bulbs 4PK (65602)
- MIDWEST FASTENER #44 Clear Glass Miniature Light Bulbs 5PK (65722)
- MIDWEST FASTENER #1141 Clear Glass Miniature Light Bulbs 4PK (65606)
- MIDWEST FASTENER #1651 Clear Glass Miniature Light Bulbs 3PK (65695)
- MIDWEST FASTENER #425 Clear Glass Miniature Light Bulbs 5PK (65691)
- ILC Replacement For GE GENERAL ELECTRIC GE 168 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1TJF-0)
- Midwest Fastener Automotive Headlight, Signal & Tail Light Assemblies