Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#1157 Clear Glass Miniature Light Bulbs 8PK
Mfr # 65641
Zoro # G002527502
original price:
$12.65
5% off
new price: $11.99
/pk 8, $1.50/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear Glass
- Application Automotive
- Type Miniature Light Bulb
- Nominal Size #1157
- Style Double Contact Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65641
- Zoro # G002527502
- UPC # 738287656411
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #1157 |
Details
Material | Clear Glass |
Application | Automotive |
Type | Miniature Light Bulb |
Style | Double Contact Bayonet |
Volts | 14|12.8/14.0 |
Amps | .59|2.1/.59 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE CASE ASSEMBLY (TRAC LOK) (68035642AA)
- STANDARD IGNITION Abs Speed Sensor, Als643 (ALS643)
- ROADPRO Light, w/2-Prong Grote, 6x2, Housing Material: Plastic (RP-46872)
- GARMIN Thru-hull Wide Beam Transducer w/Depth & Temp-20tilt, 8-pin-B175HW (010-12181-22)
- MIDWEST FASTENER #1003 Clear Glass Miniature Light Bulbs 4PK (65602)
- MIDWEST FASTENER #407 Clear Glass Miniature Light Bulbs 5PK (65688)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #502 Clear Glass Miniature Light Bulbs 5PK (65692)
- MIDWEST FASTENER #425 Clear Glass Miniature Light Bulbs 5PK (65691)
- MIDWEST FASTENER #53 Clear Glass Miniature Light Bulbs 6PK (65582)
- RACE SPORT 12V Led Toggle Switch (Yellow) (RS-12V-YELLOW)
- Midwest Fastener Vehicle Bulbs & Lenses