Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#1156 Clear Glass Miniature Light Bulbs 4PK
Mfr # 65607
Zoro # G702527536
original price:
$7.99
5% off
new price: $7.59
/pk 4, $1.90/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear Glass
- Application Automotive
- Type Miniature Light Bulb
- Nominal Size #1156
- Style Single Contact Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65607
- Zoro # G702527536
- UPC # 738287656077
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #1156 |
Details
Material | Clear Glass |
Application | Automotive |
Type | Miniature Light Bulb |
Style | Single Contact Bayonet |
Amps | 2.1 |
Volts | 12.8 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CargoLiners/Black, 40035 (40035)
- NEWALTHLETE 9560C Truck Bed Bars Kit - Silver; Chrome Plated (NE364677)
- GROTE Heavy Duty Mount, Black, .250", 115Lb, PK100 (83-6061)
- DONALDSON Flex Tube, 5 In (127 Mm) Id X 10 Ft (3 M) (P226143)
- MIDWEST FASTENER #194 Clear Glass Miniature Light Bulbs 6PK (65622)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 5PK (65693)
- MIDWEST FASTENER #407 Clear Glass Miniature Light Bulbs 5PK (65688)
- MIDWEST FASTENER #PR-3 Clear Glass Miniature Light Bulbs 5PK (65703)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #425 Clear Glass Miniature Light Bulbs 5PK (65691)
- ILC Replacement For GE GENERAL ELECTRIC GE 1195 AUTOMOTIVE INDICATOR LAMPS RP SHAPE 10PK (10PAK:WW-1T1A-0)
- Midwest Fastener Automotive Lighting