Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#1141 Clear Glass Miniature Light Bulbs 4PK
Mfr # 65606
Zoro # G702527499
product price: $7.95
/pk 4, $1.99/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature Light Bulb
- Application Automotive
- Material Clear Glass
- Nominal Size #1141
- Style Single Contact Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65606
- Zoro # G702527499
- UPC # 738287656060
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #1141 |
Details
Type | Miniature Light Bulb |
Application | Automotive |
Material | Clear Glass |
Style | Single Contact Bayonet |
Volts | 12.8 |
Amps | 1.44 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS LED Light Pods Amber Lens Driving Combo Pattern Pair Squadron Pro Series (497813)
- TODD White Non-Skid Single Boarding Step (91-2333)
- 3M Detailing Diluter (37712)
- BAL BAL 23225 Set of 2 "C" Jacks with Handle - 25" (23225)
- MIDWEST FASTENER #PR-3 Clear Glass Miniature Light Bulbs 5PK (65703)
- MIDWEST FASTENER #44 Clear Glass Miniature Light Bulbs 5PK (65722)
- MIDWEST FASTENER #502 Clear Glass Miniature Light Bulbs 5PK (65692)
- MIDWEST FASTENER #1651 Clear Glass Miniature Light Bulbs 3PK (65695)
- MIDWEST FASTENER #194 Clear Glass Miniature Light Bulbs 6PK (65622)
- MIDWEST FASTENER #1157 Clear Glass Miniature Light Bulbs 8PK (65641)
- EIKO Standard Lamp - Boxed Fog Light Bulb - Front, 5202 (5202)
- Midwest Fastener Vehicle Bulbs & Lenses