Shop All Plugs & Stoppers
Midwest Fastener
11/32" x 1-5/8" x 1-1/2" #20 Cork Stoppers 4PK
Mfr # 64463
Zoro # G002512829
product price: $9.19
/pk 4, $2.30/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cork
- Diameter 1 11/32"
- Diameter 2 1-5/8"
- Length 1 1-1/2"
- Nominal Size #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64463
- Zoro # G002512829
- UPC # 738287644630
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 11/32" |
Diameter 2 | 1-5/8" |
Length 1 | 1-1/2" |
Nominal Size | #20 |
Details
Material | Cork |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP7)
- SYNTHWARE FLASK, 1L FILTERING, 40/35 (F100004)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- MIDWEST FASTENER 1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK (65863)
- MIDWEST FASTENER 1-7/32" x 1-1/2" #18 Cork Stoppers 4PK (64462)
- MIDWEST FASTENER 57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK (64443)
- MIDWEST FASTENER 2" x 1/2" White Rubber Stoppers 2PK (76771)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- CRESCENT H.K. PORTER 27-1/2" Ratchet-type, Soft Cable Cutter, 2" Capacity (8690FSK)
- Midwest Fastener Labware