Shop All Shaft Collars
Midwest Fastener
11/16" Zinc Plated Steel Double Split Clamping Collar 2PK
Mfr # 933567
Zoro # G502511339
product price: $8.65
/pk 2, $4.33/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 2 32mm
- Diameter 1 18mm
- Length 1 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933567
- Zoro # G502511339
- UPC # 719199335670
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 32mm |
Diameter 1 | 18mm |
Length 1 | 14mm |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (712112807M)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (HCFLU210-31)
- DAYTON 3L330 V-Belt, 33" Outside Length, 3/8" Top Width, 1 Ribs (3L330)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-35AS)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- MIDWEST FASTENER 9/16 x 1 x 7/16 Shaft Collars 4PK (933541)
- MIDWEST FASTENER 5/8" Black Oxide Steel Double Split Shaft Collar 2PK (933511)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, 303 SS (MSP-14-SS)
- Midwest Fastener Shaft Collars