Shop All Extension Springs
Midwest Fastener
11/16" x 5-3/4" x .081" WG Steel Extension Springs 6PK
Mfr # 18578
Zoro # G902515968
product price: $20.49
/pk 6, $3.41/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .081"
- Diameter 1 11/16"
- Length 1 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18578
- Zoro # G902515968
- UPC # 738287185782
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 2 | .081" |
Diameter 1 | 11/16" |
Length 1 | 5-3/4" |
Nominal Size | SRM78 |
Wire Diameter | .081 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 21" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5021R)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2B)
- LOCTITE Yellow Weatherstrip Adhesive, 782111 (782111)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- MIDWEST FASTENER 9/32" x 2-1/4" x .026" WG Steel Extension Springs 6PK (18520)
- MIDWEST FASTENER 3/8" x 1-15/32" x .035" WG Steel Extension Springs 6PK (18526)
- MIDWEST FASTENER 5/16" x 2-13/16" x .035" WG Steel Extension Springs 6PK (18517)
- MIDWEST FASTENER 5/16" x .040" x 2" Steel Extension Springs 6PK (18619)
- MIDWEST FASTENER 3/8" x 1-7/8" x .035" WG Steel Extension Springs 6PK (18524)
- MIDWEST FASTENER 45/64" x 10" x .081" WG Steel Extension Springs 3PK (18572)
- ZORO SELECT Ext Spring, Cot, 2 1/2 OAL, 11/16 OD, PK6 (1NAR4)
- Midwest Fastener Extension Springs