Shop All Ceramic Magnets
Midwest Fastener
11/16" x 3/16" Magnet Buttons 15PK
Mfr # 32681
Zoro # G702529172
product price: $6.85
/pk 15, $0.46/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/16"
- Diameter 2 11/16"
- Shape Circle
- Type Magnet
- Style Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32681
- Zoro # G702529172
- UPC # 738287326819
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter 2 | 11/16" |
Details
Thickness | 3/16" |
Shape | Circle |
Type | Magnet |
Style | Circle |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 21" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2040 (05-40020-4)
- FOLGER ADAM Electric Strikes (710-75 24D)
- MASTER LOCK Combination Padlock, Side, Black/Silver (643D)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88LRLPENGL)
- MIDWEST FASTENER 1-1/4" Steel Magnet Bases 6PK (32686)
- MIDWEST FASTENER 1-1/4" x 3/16" Magnet Circle 8PK (32683)
- MIDWEST FASTENER 1-1/2" Steel Magnet Bases 5PK (32687)
- MIDWEST FASTENER 1" x 2-3/8" x 9/32" Magnet Rings 3PK (32684)
- CHEVROLET Chevrolet 120038-S 1968 Pontiac Embossed Tin Magnet (120038-S)
- MAG-MATE Block Magnet, Ceramic, 14 lb. (500X1X2C8)
- MAG-MATE Rectangular Ceramic Magnet, 18-1/2" Long (LC2364)
- Midwest Fastener Ceramic Magnets