Shop All Knobs
Midwest Fastener
11/16" x 1/4" Black Plastic Appliance Knobs 6PK
Mfr # 67041
Zoro # G102527808
product price: $18.15
/pk 6, $3.03/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 11/16"
- Finish Black
- Material Plastic
- Style Raised
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67041
- Zoro # G102527808
- UPC # 738287670417
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 11/16" |
Length 1 | 1/4" |
Details
Finish | Black |
Material | Plastic |
Style | Raised |
Type | Knob |
Application | Appliance |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (2310)
- KIPP Adjustable Handle Size: 2 M08X50, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X50)
- KLEIN TOOLS Journeyman™ High Leverage Cable Cutter with Stripping (J63225N)
- MILWAUKEE TOOL 1-7/16" x 1" Annular Cutter (49-59-1437)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78163)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Black Plastic Coarse Thread Ball Knobs 4PK (78065)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Plastic Coarse Thread Clamping Knobs 4PK (66686)
- MIDWEST FASTENER 5/16" Black Plastic Tee Thumb Screw Knobs 5PK (70883)
- MIDWEST FASTENER 1-1/4" Birch Wood Ball Knobs 5PK (08911)
- MIDWEST FASTENER 1/4" Black Plastic Flowerette Thumb Screw Knobs 4PK (70921)
- BIG HORN 4 Point Knob Thread 5/16-18, PK 5 (19717B-5PK)
- Midwest Fastener Hand Knobs and Wheels