Shop All Screw-In Hooks
Midwest Fastener
11/16" x 1-1/4" Brass Cup Hooks 100PK
Mfr # 51023
Zoro # G002517633
product price: $26.29
/pk 100, $0.26/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brass
- Diameter 11/16"
- Length 1 1-1/4"
- Style Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51023
- Zoro # G002517633
- UPC # 738287510232
- Country of Origin Unknown
- Category Screw-In Hooks
Dimensions
Diameter | 11/16" |
Length 1 | 1-1/4" |
Details
Material | Steel |
Finish | Brass |
Style | Cup |
Type | Cup Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY SYSTEMS Vel-Key Portable Key Organizer (File) (220)
- SCHLAGE Schlage Mortise Classroom Sec Lockset, Lever, Classroom (L9071L 06L 626)
- CODEL DOORS 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- EMTEK Flat Black Pull, 220307US19 (220307US19)
- MIDWEST FASTENER #10 x 11/64" x 17/32" x 2-1/2" 18-8 Stainless Steel Screw Hooks 8PK (32624)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" 18-8 Stainless Steel Screw Hooks 10PK (52399)
- MIDWEST FASTENER 15/16" Antique Brass Floral Decorative Rings 5PK (69826)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- MIDWEST FASTENER 3/8" x 1-1/16" x 4-7/8" Zinc Plated Steel Screw Hooks 10PK (52397)
- MIDWEST FASTENER #12 x 3/16" x 53/64" x 3-3/8" 18-8 Stainless Steel Screw Hooks 6PK (32625)
- ONWARD Screw Hook with Strap Hinge, 12 inch, 150lb capacity (934XB)
- Midwest Fastener Screw-In Hooks