Shop All Extension Springs
Midwest Fastener
11/16" x .042" x 5-3/4" Steel Extension Springs 6PK
Mfr # 18618
Zoro # G202516221
product price: $15.99
/pk 6, $2.67/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .042"
- Diameter 1 11/16"
- Length 1 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18618
- Zoro # G202516221
- UPC # 738287186185
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 2 | .042" |
Diameter 1 | 11/16" |
Length 1 | 5-3/4" |
Nominal Size | SRM107 |
Wire Diameter | .042 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in, Load Capacity: 500 lb (G-010)
- BFT Transmitter, Two Channel, For Gate (D111904)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/32 in (1XTF4)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- MIDWEST FASTENER 3/4" x .11" x 2-5/16" SRA435 Steel Ajax Springs 1 12PK (18630)
- MIDWEST FASTENER 1/2" x 9-3/4" x .063" WG Steel Extension Springs 3PK (18571)
- MIDWEST FASTENER 13/16" x 10-1/4" x .079" WG Steel Extension Springs 3PK (18573)
- MIDWEST FASTENER 1/4" x .030" x 10-1/2" Steel Extension Springs 6PK (18683)
- MIDWEST FASTENER 1/4" x 0.026" x 3/4" 18-8 Stainless Steel Extension Springs 3PK (38803)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- RAYMOND Extension Spring, Standard Steel, PK6 (020020000)
- Midwest Fastener Extension Springs