Shop All Hole Plugs
Midwest Fastener
11/16" White Nylon Plastic Flush Head Hole Plugs 8PK
Mfr # 69451
Zoro # G302528483
product price: $5.69
/pk 8, $0.71/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .40"
- Finish White
- Material Nylon
- Type Hole Plug
- Application 7/10" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69451
- Zoro # G302528483
- UPC # 738287694512
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 11/16" |
Diameter 2 | .78" |
Details
Thickness | .40" |
Finish | White |
Material | Nylon |
Type | Hole Plug |
Application | 7/10" hole |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Key-retaining shifter (Drawer) (OLY-DCNP-200-KR)
- EBERHARD MANUFACTURING CO Cam Type Lock No Rod (EMC 5654X ZN)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK (74001)
- GENESIS Gs08-0425Pe10-094 Gas Spring (GSS 1907UD)
- MIDWEST FASTENER 3/4" Black Plastic Flush Head Sheet Metal Plugs 6PK (75906)
- MIDWEST FASTENER 1/4" Steel Hole Plugs 20PK (66932)
- MIDWEST FASTENER 5/8" Black Nylon Plastic Flush Head Hole Plugs 10PK (69468)
- MIDWEST FASTENER 3/4" Black Plastic Round Head Sheet Metal Plugs 8PK (75923)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (79781)
- MIDWEST FASTENER 3/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69441)
- J.W. WINCO GN749-M14X1.5-A Threaded Plug, NBR Seal (749-M14X1.5-A)
- Midwest Fastener Hole Plugs