Shop All Drain Stoppers
Midwest Fastener
11/16" to 3/4" Brass Snap Handle Rubber Drain Plugs 4PK
Mfr # 65945
Zoro # G802522882
product price: $21.79
/pk 4, $5.45/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Rubber
- Type Drain Plug
- Diameter 1 11/16"
- Diameter 2 3/4"
- Style Snap Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65945
- Zoro # G802522882
- UPC # 738287659450
- Country of Origin India
- Category Drain Stoppers
Dimensions
Diameter 1 | 11/16" |
Diameter 2 | 3/4" |
Details
Material | Brass/Rubber |
Type | Drain Plug |
Style | Snap Handle |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 4 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX-4-MH)
- ZURN 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (114-SXL)
- ZORO SELECT 1-1/4" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNG4)
- DIXON Wedge Disc Gate Valve, 2.5"FNPTx2.5"MNST (WDGV250F)
- MIDWEST FASTENER 1/2" Brass Snap Handle Rubber Drain Plugs 4PK (65943)
- MIDWEST FASTENER 3/4" to 1" Brass T-Handle Rubber Drain Plugs 4PK (65941)
- MIDWEST FASTENER 3/8" to 7/16" Brass Snap Handle Rubber Drain Plugs 4PK (65942)
- MIDWEST FASTENER 5/8" Brass Snap Handle Rubber Drain Plugs 4PK (65944)
- MIDWEST FASTENER 7/8" to 31/32" Brass Snap Handle Rubber Drain Plugs 4PK (65946)
- KINGSTON BRASS DTL5303A0 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A0)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brushed Nickel (38360-BN)
- Midwest Fastener Drain Stoppers