Shop All Hole Plugs
Midwest Fastener
11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK
Mfr # 69471
Zoro # G402528482
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 7/10" hole
- Finish Black
- Type Hole Plug
- Thickness .41"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69471
- Zoro # G402528482
- UPC # 738287694710
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 11/16" |
Diameter 2 | .77" |
Details
Application | 7/10" hole |
Finish | Black |
Type | Hole Plug |
Thickness | .41" |
Material | Nylon |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 2-2/3 In. L (4510-36-201-313)
- SUGATSUNE Pull Handle, Satin, Unthr. Through Holes (US-160/S)
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2468pri1501RAIT)
- KWIKSET Springlatch for Halifax / Milan 6-Way (83480-001)
- MIDWEST FASTENER 1/4" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69462)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (34321)
- MIDWEST FASTENER 3/8" Black Plastic Round Head Sheet Metal Plugs 20PK (75921)
- MIDWEST FASTENER 7/8" White Nylon Plastic Flush Head Hole Plugs 6PK (69453)
- MIDWEST FASTENER 5/8" White Nylon Plastic Flush Head Hole Plugs 10PK (69448)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (75081)
- J.W. WINCO DIN906-ST-R1/2-A Threaded Plugs, Tapered Thread (906-ST-R1/2-A)
- Midwest Fastener Hole Plugs