Shop All Plugs & Stoppers
Midwest Fastener
1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK
Mfr # 65871
Zoro # G802512791
product price: $5.99
/pk 4, $1.50/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 1 1.1"
- Diameter 2 15/16"
- Length 1 1"
- Nominal Size #5-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65871
- Zoro # G802512791
- UPC # 738287658712
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 1.1" |
Diameter 2 | 15/16" |
Length 1 | 1" |
Nominal Size | #5-1/2 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCALI Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top (L600)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- UMBRA Drying Rack W/Mat Char (330720-149)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- MIDWEST FASTENER 7/32" x 5/16" x 1/2" #00 Cork Stoppers 70PK (64382)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- MIDWEST FASTENER 1.6" x 1-5/16" x 1" #8 Black Rubber Stoppers 3PK (65882)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- MIDWEST FASTENER 49/64" x 1" x 1-1/4" #10 Cork Stoppers 10PK (64442)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #7 1/2, PK 13 (RST7A-H)
- Midwest Fastener Labware