Shop All Cable Ties
Midwest Fastener
11" Black Nylon Plastic Cable Ties 100PK
Mfr # 08063
Zoro # G102518486
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 50 lb Tensile
- Length 1 11"
- Style Bag of 100
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08063
- Zoro # G102518486
- UPC # 738287080636
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 11" |
Details
Material | UV Black Nylon |
Application | 50 lb Tensile |
Style | Bag of 100 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-2001)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20489101)
- HALTEC Nitrogen Purity Gauge (NITRO-1)
- MIDWEST FASTENER 34" Black Nylon Plastic Cable Ties 50PK (08070)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08058)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- MIDWEST FASTENER 24" Natural Nylon Plastic Cable Ties 50PK (08037)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08057)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- PANDUIT 14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50 (SSPM4H-L300)
- Midwest Fastener Cable Ties