Shop All Individual & Bulk O-Rings
Midwest Fastener
11-1/2" x 12" x 1/4" Rubber O-Rings
Mfr # 78044
Zoro # G402513419
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 1/4"
- Diameter 1 11-1/2"
- Diameter 2 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78044
- Zoro # G402513419
- UPC # 738287780444
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 11-1/2" |
Diameter 2 | 12" |
Length 1 | 12" |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 1/4" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-75, PK10 (3MRL5)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- DELTANA Hand Rail Brackets, 3" Projection Satin Nickel (HRC253U15)
- PRIME-LINE Rigid Door Stop, Zinc Diecast, Oil Rubbed Bronze, Rubber Tip Single Pack (MP10125-1)
- MIDWEST FASTENER 2-7/8" x 3-1/4" x 3/16" Large Rubber O-Rings 4PK (78204)
- MIDWEST FASTENER 1-5/8" x 2" x 3/16" Rubber O-Rings 4PK (78242)
- MIDWEST FASTENER 3/4" x 1" x 1/8" Rubber O-Rings 10PK (64828)
- MIDWEST FASTENER 1/2" x 11/16" x 3/32" Rubber O-Rings 10PK (64807)
- MIDWEST FASTENER 16mm x 21mm x 2.5mm Rubber O-Rings 8PK (64894)
- MIDWEST FASTENER 3/8" x 1/2" x 1/16" Rubber O-Rings 15PK (64788)
- ZORO SELECT Buna-N O-Ring, Dash 406, PK5 (ZUSAH70406)
- Midwest Fastener Individual & Bulk O-Rings