Shop All Spring Pins
Midwest Fastener
10mm x 40mm Plain Steel Tension Pins 4PK
Mfr # 32314
Zoro # G402506466
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32314
- Zoro # G402506466
- UPC # 738287323146
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 40 mm |
Length 1 | 40mm |
Diameter | 10mm |
Details
Pin Item | Tension Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Type | Tension Pin |
Finish | Plain |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 23/32 in Ht (U11391.125.0001)
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-11, Brass, Plain, 3/4 in H, 2 PK (CPB233)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Button Head Torx Drive, 20 PK (77726)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.050.0008)
- MIDWEST FASTENER 3/16" x 1/2" Plain Steel Coiled Spring Pins 10PK (932491)
- MIDWEST FASTENER 3/16" x 1-1/2" Plain Steel Tension Pins 1 12PK (61193)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Tension Pins 8PK (38893)
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Tension Pins 20PK (72775)
- MIDWEST FASTENER 7/32" x 2" Plain Steel Tension Pins 10PK (72785)
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Tension Pins 8PK (38892)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK25 (U39150.025.0150)
- Midwest Fastener Spring Pins