Shop All Dowel Pins
Midwest Fastener
10mm x 35mm Plain Steel Dowel Pins 2PK
Mfr # 930918
Zoro # G502521871
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 10 mm
- Type Dowel Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930918
- Zoro # G502521871
- UPC # 719199309183
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 35 mm |
Length 1 | 35mm |
Diameter | 10mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel Pin |
Finish | Plain |
Material | Steel |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 98 PK (56042)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M51730.160.0001)
- MIDWEST FASTENER 8mm-1.25 x 12mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62518)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/32" , Nylon 60 PK (33543)
- MIDWEST FASTENER 8mm x 35mm Plain Steel Dowel Pins 3PK (930914)
- MIDWEST FASTENER 3/8" x 1" Plain Steel Dowel Pins 6PK (76397)
- MIDWEST FASTENER 5/16" x 1-1/2" Plain Steel Dowel Pins 6PK (76396)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 40PK (66781)
- MIDWEST FASTENER 5/16" x 1-1/2" Birch Wood Fluted Dowel Pins 30PK (66782)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Dowel Pins 4PK (76398)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0012)
- Midwest Fastener Dowel Pins