Shop All Spring Pins
Midwest Fastener
10mm x 28mm Plain Steel Tension Pins 6PK
Mfr # 32311
Zoro # G802506431
product price: $6.45
/pk 6, $1.08/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 10 mm
- Type Tension Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32311
- Zoro # G802506431
- UPC # 738287323115
- Country of Origin Canada
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 28 mm |
Length 1 | 28mm |
Diameter | 10mm |
Details
Pin Item | Tension Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Tension Pin |
Finish | Plain |
Material | Steel |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Matte Silver (OEMK-075MS)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK (N01000.062.0650)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34184.012.0042)
- HHIP 5/8" To JT2 Drill Chuck Arbor (3700-0166)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Coiled Spring Pins 1 12PK (932487)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Coiled Spring Pins 1 12PK (932486)
- MIDWEST FASTENER 3/32" x 1/2" Plain Steel Tension Pins 4 42PK (61181)
- MIDWEST FASTENER 3/16" x 1" Plain Steel Tension Pins 16 16PK (61192)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Tension Pins 8PK (38893)
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Tension Pins 20PK (72775)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0012)
- Midwest Fastener Spring Pins